Incandescent Lampholder, Medium Base, White

Item #: 0036184

Cat #: 9726-C

UPC: 078477103098

$ 15.21 EA
Company wide:
147 in stock
Documents & Guides
Incandescent Lampholder, Medium Base, One-Piece, Glazed Porcelain Outlet Box Mount Lampholder, Pull Chain, Single Circuit, Top Wired, 15A/125V Outlet Grounding, Color: White.

Overview

Incandescent Lampholder, Medium Base, One-Piece, Glazed Porcelain Outlet Box Mount Lampholder, Pull Chain, Single Circuit, Top Wired, 15A/125V Outlet Grounding, Color: White.

Leviton produces lamp holders for virtually every light source equipped with incandescent, fluorescent, or LED lamps. Lamp-holders include incandescent medium base, and specialty sizes & fluorescent lamp holders, in addition to a large line of porcelain lamp holders including pulse-rated mogul-base products, and an extensive selection of devices for high-intensity lamps.

Also known as: 078477103098, 9726-C, LEV9726C, one and done

Specifications

Base: Medium Screw (E26)
Color: White
Material: Porcelain
Volts AC: 125
Light Technology: HID, Incandescent
Base: Medium Screw (E26)
Material: Porcelain
Light Technology: HID, Incandescent
Color: White
Volts AC: 125