Mounting Body, EDS Type, 3/4", 1-Gang, Dead-End, Aluminum

Item #: 0036177

Cat #: EDS271SA

UPC: 781381698863

$ 113.20 EA
Company wide:
8 in stock
Documents & Guides
Appleton Eds271sa Contender Division 2 Contender 1-gang Dead-end Mounting Box, Number Of Outlet: 1, Material: Aluminum, Size: 3/4 In, Cable Entry: (1) 3/4 In Hub, Mounting: Lugs, Width: 3.5 In, Height: 6.81 In, Depth: 3.06 In, Standard: Ul508, 698, 1203,

Overview

Appleton Eds271sa Contender Division 2 Contender 1-gang Dead-end Mounting Box, Number Of Outlet: 1, Material: Aluminum, Size: 3/4 In, Cable Entry: (1) 3/4 In Hub, Mounting: Lugs, Width: 3.5 In, Height: 6.81 In, Depth: 3.06 In, Standard: Ul508, 698, 1203,

EDS Boxes are designed to prevent arcing of enclosed switches in ignitable atmospheres during connect and disconnect operation of lighting and light power loads.

Also known as: 781381698863, EDS271SA, APPEDS271SA

Specifications

Diameter: 3/4 in
Gangs: 1
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum
Gangs: 1