This product has been discontinued.

30/50 Amp Angle Plug250V, 6-30P/6-50P, Grounding
Item #: 0036169
Cat #: 931
UPC: 078477155363
Company wide:
6
in stock
Discontinued
Documents & Guides
30/50 Amp, 250 Volt, NEMA 6-30P/6-50P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Angle, Grounding - Black.
Overview
30/50 Amp, 250 Volt, NEMA 6-30P/6-50P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Angle, Grounding - Black.
Leviton® offers a large selection of 15, 20, 30 and 50 A commercial grade straight blade plugs and connectors, available in a wide variety of features. These rugged performers are moisture, chemical and abuse resistant and they are ideal for indoor and outdoor use. Our EPTR rubber backed plugs and connectors stand up to rough use, protecting against dirt and moisture. The deep slotted, backed out terminal screws draw back wire clamps securely over stripped leads for maximum conductivity.
Also known as: 078477155363, 931, LEV931
Specifications
| Type: | Grounding, Commercial Grade, Angle, Plug |
| Color: | Black |
| Amps: | 30, 50 |
| Volts AC: | 240 |
| NEMA Configuration: | 6-30P, 6-50P |
| Type: | Grounding, Commercial Grade, Angle, Plug |
| Amps: | 30, 50 |
| NEMA Configuration: | 6-30P, 6-50P |
| Color: | Black |
| Volts AC: | 240 |