This product has been discontinued.

30/50 Amp Angle Plug, 125V, 5-30P/5-50P, Grounding
Item #: 0036168
Cat #: 930
UPC: 078477155349
Company wide:
0
in stock
Discontinued
Documents & Guides
30/50 Amp, 125 Volt, NEMA 5-30P/5-50P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Angle, Grounding - Black.
Overview
30/50 Amp, 125 Volt, NEMA 5-30P/5-50P, 2P, 3W, Plug, Straight Blade, Commercial Grade, Angle, Grounding - Black.
30/50 Amp, 125 Volt, Dual Power Vinyl Grounding Angle Plug, Black
Also known as: 078477155349, 930, LEV930
Specifications
| Type: | Grounding, Commercial Grade, Angle, Plug |
| Volts AC: | 120 |
| Color: | Black |
| Amps: | 30, 50 |
| NEMA Configuration: | 5-30P, 5-50P |
| Type: | Grounding, Commercial Grade, Angle, Plug |
| Color: | Black |
| NEMA Configuration: | 5-30P, 5-50P |
| Volts AC: | 120 |
| Amps: | 30, 50 |