Phone/Cable Wallplate, 1-Gang, .625" Hole, Thermoset, White

Item #: 0036143

Cat #: 88017

UPC: 078477444306

$ 1.21 EA
Company wide:
275 in stock
Documents & Guides
1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.625 Inch, Standard, Box Mount, Material: Thermoset - Color/Finish: White.

Overview

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.625 Inch, Standard, Box Mount, Material: Thermoset - Color/Finish: White.

1-Gang .625-Inch Hole Device Telephone/Cable Wallplate, Standard Size, Thermoset, Box Mount, White

Also known as: 078477444306, 88017, LEV88017

Specifications

Type: Cable, Telephone, Standard
Size: Standard
Material: Plastic
Gangs: 1
Color: White
Type: Cable, Telephone, Standard
Material: Plastic
Color: White
Size: Standard
Gangs: 1