Phone/Cable Wallplate, 1-Gang, .406" Hole, White Thermoset

Item #: 0036140

Cat #: 88013

UPC: 078477444009

$ 0.54 EA
Company wide:
2,052 in stock
Documents & Guides
1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Box Mount, Material: Thermoset - Color/Finish: White.

Overview

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Box Mount, Material: Thermoset - Color/Finish: White.

1-Gang .406 Inch Hole Device Telephone/Cable Wallplate, Standard Size, Thermoset, Box Mount, White

Also known as: 078477444009, 88013, LEV88013

Specifications

Type: Cable, Telephone, Standard
Size: Standard
Material: Plastic
Gangs: 1
Color: White
Type: Cable, Telephone, Standard
Material: Plastic
Color: White
Size: Standard
Gangs: 1