Toggle Switch Wallplate, 1-Gang, Thermoset, White

Item #: 0036130

Cat #: 88001

UPC: 078477086926

$ 0.51 EA
Company wide:
13,801 in stock
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: White

Overview

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: White

Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.

Also known as: 078477086926, 88001, LEV88001, SWITCH PLATE, 1g switch cover

Specifications

Type: Toggle Switch
Mounting: Device
Size: Standard
Material: Plastic
Gangs: 1
Color: White
Type: Toggle Switch
Size: Standard
Gangs: 1
Mounting: Device
Material: Plastic
Color: White