Socket Adapter, Mogul to Medium Base, 660W-250V

Item #: 0036117

Cat #: 8681

UPC: 078477267806

$ 7.10 EA
Company wide:
720 in stock
Documents & Guides
Socket Adapter, Mogul to Medium Base, 660W-250V, One-Piece, Incandescent Glazed Porcelain Lampholder, White **FOR PORCELAIN SOCKETS ONLY**

Overview

Socket Adapter, Mogul to Medium Base, 660W-250V, One-Piece, Incandescent Glazed Porcelain Lampholder, White **FOR PORCELAIN SOCKETS ONLY**
Also known as: 078477267806, 8681, LEV8681, Mogul to medium

Specifications

Base: Medium Screw (E26), Mogul Screw (E39)
Wattage: 660
Volts AC: 250
Color: White
Material: Porcelain
Base: Medium Screw (E26), Mogul Screw (E39)
Volts AC: 250
Material: Porcelain
Wattage: 660
Color: White