5" Housing IC Air-Tite ***Discontinued, See Sub***

Item #: 0036109

Cat #: E5ICAT

UPC: 080083737420

$ 19.99 EA
Company wide:
142 in stock
Documents & Guides
5 Inch IC, Air-Tite, New Construction Housing, 120V ***Discontinued, See Sub***

Overview

5 Inch IC, Air-Tite, New Construction Housing, 120V ***Discontinued, See Sub***

The Halo E5 series consists of compact and efficient recessed housings optimized and listed for PAR20 and PAR30, EISA compliant, tungsten halogen, CFL and LED lamps as well as incandescent. The Halo E5 housing is suitable for residential or light commercial applications. For installation in insulated ceilings* and non-insulated ceilings; with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with HALO LED lighting systems.

Also known as: 080083737420, E5ICAT, HALE5ICAT

Specifications

Type: IC
Diameter: 5 in
Type: IC
Diameter: 5 in