This product has been discontinued.

6" Remodel Housing IC Air-Tite, 120V ***Discontinued, See Sub***
Item #: 0036108
Cat #: E27RICAT
UPC: 080083737482
$ 22.06 EA
Company wide:
27
in stock
Discontinued
Documents & Guides
6 Inch IC, Air-Tite, Shallow Remodel Housing, 120V ***Discontinued, See Sub***
Overview
6 Inch IC, Air-Tite, Shallow Remodel Housing, 120V ***Discontinued, See Sub***
Also known as: 080083737482, E27RICAT, HALE27RICAT, Fish in can
Specifications
| Type: | IC |
| Diameter: | 6 in |
| Type: | IC |
| Diameter: | 6 in |