Blank Wallplate, 1-Gang, Thermoset, Ivory, Oversize

Item #: 0036106

Cat #: 86114

UPC: 078477776162

$ 5.04 EA
Company wide:
240 in stock
Documents & Guides
1-Gang, No Device Blank Wallplate, Oversized, Thermoset, Box Mount - Ivory.

Overview

1-Gang, No Device Blank Wallplate, Oversized, Thermoset, Box Mount - Ivory.

1-Gang No Device Blank Wallplate, Oversized, Thermoset, Box Mount, Ivory

Also known as: 078477776162, 86114, LEV86114

Specifications

Type: Blank Plate
Mounting: Box
Material: Plastic
Gangs: 1
Color: Ivory
Size: Oversized
Type: Blank Plate
Material: Plastic
Color: Ivory
Mounting: Box
Gangs: 1
Size: Oversized