5" White Baffle and Trim

Item #: 0036049

Cat #: 5125WB

UPC: 080083743162

$ 12.43 EA
Company wide:
390 in stock
Documents & Guides
5 Inch Full Cone White Baffle, White Self-Flange Ring

Overview

5 Inch Full Cone White Baffle, White Self-Flange Ring

Full cone baffle trim with self-flange in the 5" trim family for use in recessed downlighting. Compatible for use in Halo and other housings.

Also known as: 080083743162, 5125WB, HAL5125WB

Specifications

Diameter: 5 in
Color: White
Diameter: 5 in
Color: White