1-Gang Single Rcpt Wallplate, (1) 2.150" Hole, 430 S. Steel

Item #: 0036024

Cat #: 84028

UPC: 078477431405

$ 7.09 EA
Company wide:
144 in stock
Documents & Guides
1-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 430 Stainless Steel, Flush Mount - Color/Finish: Stainless Steel.

Overview

1-Gang, (1) 2.150 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: 430 Stainless Steel, Flush Mount - Color/Finish: Stainless Steel.

1-Gang Flush Mount 2.15-Inch Diameter, Device Receptacle Wallplate, Device Mount, Stainless Steel

Also known as: 078477431405, 84028, LEV84028

Specifications

Type: Wallplate, Single Receptacle
Mounting: Device
Size: Standard
Material: Stainless Steel
Gangs: 1
Color: Stainless
Type: Wallplate, Single Receptacle
Size: Standard
Gangs: 1
Mounting: Device
Material: Stainless Steel
Color: Stainless