Blank Wallplate, 1-Gang, Stainless Steel

Item #: 0036013

Cat #: 84019

UPC: 078477430736

$ 7.91 EA
Company wide:
39 in stock
Documents & Guides
1-Gang, No Device Blank Wallplate, Standard Size, 430 Stainless Steel, Strap Mount, Stainless Steel

Overview

1-Gang, No Device Blank Wallplate, Standard Size, 430 Stainless Steel, Strap Mount, Stainless Steel
Also known as: 078477430736, 84019, LEV84019

Specifications

Mounting: Strap
Size: Standard
Type: Standard
Material: Stainless Steel
Gangs: 1
Mounting: Strap
Type: Standard
Gangs: 1
Size: Standard
Material: Stainless Steel