Phone/Cable Wallplate, 1-Gang, .312" Hole, 302 SS

Item #: 0036006

Cat #: 84013-40

UPC: 078477430170

$ 4.53 EA
Company wide:
0 in stock
Documents & Guides
1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.312 Inch, Standard, Box Mount, Material: 302 Stainless Steel - Color/Finish: Stainless Steel.

Overview

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.312 Inch, Standard, Box Mount, Material: 302 Stainless Steel - Color/Finish: Stainless Steel.

1-Gang .312-Inch Hole Device Telephone/Cable Wallplate, Box Mount, Stainless Steel

Also known as: 078477430170, 84013-40, LEV8401340

Specifications

Size: Standard
Type: Standard, Telephone Cable
Material: Stainless Steel
Gangs: 1
Color: Stainless
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Standard, Telephone Cable
Gangs: 1