20A Hospital Grade Single Receptacle, 5-20R, Red

Item #: 0035986

Cat #: 8310-R

UPC: 078477133248

$ 9.05 EA
Company wide:
89 in stock
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Extra Heavy Duty Hospital Grade, Single Receptacle, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap - Red

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Extra Heavy Duty Hospital Grade, Single Receptacle, Straight Blade, Self Grounding, Back & Side Wired, Steel Strap - Red
Also known as: 078477133248, 8310-R, LEV8310R

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Color: Red
NEMA Configuration: 5-20R
Amps: 20