Toggle Switch Wallplate, 4-Gang, Aluminum

Item #: 0035981
Cat #: 83012
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Aluminum, Device Mount - Color: Aluminum.

Overview

4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Aluminum, Device Mount - Color: Aluminum.
4-Gang Toggle Device Switch Wallplate, Standard Size, Device Mount, Aluminum
Also known as: 83012, LEV83012

Specifications

Type: Toggle Switch, Standard
Mounting: Device
Size: Standard
Color: Aluminum
Gangs: 4
Material: Aluminum
Type: Toggle Switch, Standard
Size: Standard
Gangs: 4
Mounting: Device
Color: Aluminum
Material: Aluminum

Customer Reviews

No reviews for this product
(0)