Toggle Switch Wallplate, 3-Gang, Aluminum

Item #: 0035980

Cat #: 83011

UPC: 078477351918

$ 13.94 EA
Company wide:
0 in stock
Documents & Guides
3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Aluminum, Device Mount - Color: Aluminum.

Overview

3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Aluminum, Device Mount - Color: Aluminum.

3-Gang Toggle Device Switch Wallplate, Standard Size, Device Mount, Aluminum

Also known as: 078477351918, 83011, LEV83011

Specifications

Type: Toggle Switch, Standard
Gangs: 3
Mounting: Device
Size: Standard
Color: Aluminum
Material: Aluminum
Type: Toggle Switch, Standard
Mounting: Device
Color: Aluminum
Gangs: 3
Size: Standard
Material: Aluminum