Duplex Receptacle Wallplate, 1-Gang, Aluminum

Item #: 0035979

Cat #: 83003

UPC: 078477423301

$ 4.34 EA
Company wide:
7 in stock
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Aluminum, Device Mount - Aluminum

Overview

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Aluminum, Device Mount - Aluminum

1-Gang Duplex Device Receptacle Wallplate, Standard Size, Device Mount, Aluminum

Also known as: 078477423301, 83003, LEV83003

Specifications

Mounting: Device
Size: Standard
Color: Aluminum
Type: Standard, Duplex
Gangs: 1
Material: Aluminum
Mounting: Device
Color: Aluminum
Gangs: 1
Size: Standard
Type: Standard, Duplex
Material: Aluminum