20A Hospital Grade Duplex Receptacle, 5-20R, Gray

Item #: 0035975

Cat #: 8300-GY

UPC: 078477818640

$ 12.88 EA
Company wide:
21 in stock
Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray

Overview

Duplex Receptacle Outlet, Extra Heavy-Duty Hospital Grade, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Gray
Also known as: 078477818640, 8300-GY, LEV8300GY

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Color: Gray
NEMA Configuration: 5-20R
Amps: 20