15A Hospital Grade Duplex Receptacle, 5-15R, Brown

Item #: 0035966

Cat #: 8200

UPC: 078477816349

$ 11.63 EA
Company wide:
0 in stock
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back & Side 8 Hole Feed-thru Wired, Nickel-Plated Brass Strap, Brown

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Back & Side 8 Hole Feed-thru Wired, Nickel-Plated Brass Strap, Brown
Also known as: 078477816349, 8200, LEV8200

Specifications

Color: Brown
Amps: 15
NEMA Configuration: 5-15R
Color: Brown
NEMA Configuration: 5-15R
Amps: 15