Combo Wallplate, 4-Gang, (2) Toggle, (2) Duplex, Brass, Standard

Item #: 0035958

Cat #: 81045

UPC: 078477351864

Call for price
Company wide:
0 in stock
Documents & Guides
4-gang 2-toggle 2-duplex Device Combination Wallplate, Standard Size, Brass, Device Mount, - Brass

Overview

4-gang 2-toggle 2-duplex Device Combination Wallplate, Standard Size, Brass, Device Mount, - Brass

4-Gang Wallplate, 2- Toggle Switch and 2-Duplex Receptacles, Brass

Also known as: 078477351864, 81045, LEV81045

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Size: Standard
Material: Brass
Gangs: 4
Color: Brass
Type: Toggle Switch, Combination Plate, Duplex
Size: Standard
Gangs: 4
Mounting: Device
Material: Brass
Color: Brass