Blank Wallplate, 2-Gang, Brass, Standard, Box Mount

Item #: 0035957
Cat #: 81025
UPC: 078477788356
$ 3.48 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
2-Gang, No Device Blank Wallplate, Standard Size, Brass, Box Mount - Brass.

Overview

2-Gang, No Device Blank Wallplate, Standard Size, Brass, Box Mount - Brass.
2-Gang Blank Wallplate, Standard Size, Box Mount, Brass
Also known as: 078477788356, 81025, LEV81025

Specifications

Type: Blank Plate, Standard
Gangs: 2
Size: Standard
Mounting: Box
Material: Brass
Color: Brass
Type: Blank Plate, Standard
Size: Standard
Material: Brass
Gangs: 2
Mounting: Box
Color: Brass

Customer Reviews

No reviews for this product
(0)