Duplex Receptacle Wallplate, 1-Gang, Brass

Item #: 0035948

Cat #: 81003

UPC: 078477418901

Company wide:
0 in stock
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Brass, Device Mount - Brass

Overview

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Brass, Device Mount - Brass

1-Gang Duplex Device Receptacle Wallplate, Standard Size, Device Mount, Brass

Also known as: 078477418901, 81003, LEV81003

Specifications

Mounting: Device
Size: Standard
Gangs: 1
Material: Brass
Color: Brass
Mounting: Device
Gangs: 1
Color: Brass
Size: Standard
Material: Brass