6" Housing IC, Recessed ***Discontinued, See Sub***

Item #: 0035942

Cat #: E7RICAT

UPC: 080083737543

$ 16.62 EA
Company wide:
72 in stock
Documents & Guides
6" IC, Air-Tite, Remodel Housing, 120V ***Discontinued, See Sub***

Overview

6" IC, Air-Tite, Remodel Housing, 120V ***Discontinued, See Sub***
Also known as: 080083737543, E7RICAT, HALE7RICAT

Specifications

Type: IC
Diameter: 6 in
Type: IC
Diameter: 6 in