Blank Wallplate, 2-Gang, Gray

Item #: 0035936

Cat #: 80725-GY

UPC: 078477494493

$ 4.84 EA
Company wide:
97 in stock
Documents & Guides
2-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Gray.

Overview

2-Gang, No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Box Mount - Gray.

2-Gang No Device Blank Wallplate, Box Mounted, Gray

Also known as: 078477494493, 80725-GY, LEV80725GY

Specifications

Type: Blank Plate, Standard
Gangs: 2
Size: Standard
Mounting: Box
Color: Gray
Material: Thermoplastic, Nylon
Type: Blank Plate, Standard
Size: Standard
Color: Gray
Gangs: 2
Mounting: Box
Material: Thermoplastic, Nylon