Phone/Cable Wallplate, 1-Gang, .406" Hole, White

Item #: 0035930

Cat #: 80718-W

UPC: 078477494141

$ 2.06 EA
Company wide:
5 in stock
Documents & Guides
1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Strap Mount, Material: Thermoplastic Nylon - Color/Finish: White.

Overview

1-Gang Telephone/Cable Device Wallplate, Hole Diameter: 0.406 Inch, Standard, Strap Mount, Material: Thermoplastic Nylon - Color/Finish: White.

1-Gang 0.406 Inch Hole Device Telephone/Cable Wallplate, Standard Size, Thermoplastic Nylon, Strap Mount, White

Also known as: 078477494141, 80718-W, LEV80718W

Specifications

Type: Cable, Telephone
Size: Standard
Material: Thermoplastic
Gangs: 1
Color: White
Type: Cable, Telephone
Material: Thermoplastic
Color: White
Size: Standard
Gangs: 1