Duplex Receptacle Wallplate, 2-Gang, Nylon, Red

Item #: 0035924

Cat #: 80716-R

UPC: 078477494028

$ 1.97 EA
Company wide:
91 in stock
Documents & Guides
2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Red.

Overview

2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Red.

2-Gang Duplex Device Receptacle Wallplate, Red

Also known as: 078477494028, 80716-R, LEV80716R

Specifications

Color: Red
Gangs: 2
Mounting: Device
Size: Standard
Type: Standard, Duplex
Material: Nylon
Color: Red
Mounting: Device
Type: Standard, Duplex
Gangs: 2
Size: Standard
Material: Nylon