Toggle Switch Wallplate, 3-Gang, Nylon, Ivory

Item #: 0035910

Cat #: 80711-I

UPC: 078477493700

$ 2.59 EA
Company wide:
358 in stock
Documents & Guides
3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Ivory.

Overview

3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Ivory.

3-Gang Toggle Device Switch Wallplate, Ivory

Also known as: 078477493700, 80711-I, LEV80711I

Specifications

Type: Toggle Switch, Standard
Gangs: 3
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Color: Ivory
Type: Toggle Switch, Standard
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 3
Size: Standard
Color: Ivory