Toggle Switch Wallplate, 3-Gang, Nylon, Gray

Item #: 0035909

Cat #: 80711-GY

UPC: 078477493694

$ 2.59 EA
Company wide:
16 in stock
Documents & Guides
3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Gray.

Overview

3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Gray.

3-Gang Toggle Device Switch Wallplate, Gray

Also known as: 078477493694, 80711-GY, LEV80711GY

Specifications

Type: Toggle Switch, Standard
Gangs: 3
Mounting: Device
Size: Standard
Color: Gray
Material: Thermoplastic, Nylon
Type: Toggle Switch, Standard
Mounting: Device
Color: Gray
Gangs: 3
Size: Standard
Material: Thermoplastic, Nylon