Toggle Switch Wallplate, 3-Gang, Nylon, Black

Item #: 0035908

Cat #: 80711-E

UPC: 078477493670

$ 2.59 EA
Company wide:
132 in stock
Documents & Guides
3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Black

Overview

3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Black

3-Gang Toggle Device Switch Wallplate, Black

Also known as: 078477493670, 80711-E, LEV80711E

Specifications

Type: Toggle Switch, Standard
Gangs: 3
Mounting: Device
Size: Standard
Color: Black
Material: Nylon
Type: Toggle Switch, Standard
Mounting: Device
Color: Black
Gangs: 3
Size: Standard
Material: Nylon