Toggle Switch Wallplate, 2-Gang, Nylon, Gray

Item #: 0035904

Cat #: 80709-GY

UPC: 078477493595

$ 1.69 EA
Company wide:
230 in stock
Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Gray.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Gray.

2-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Gray

Also known as: 078477493595, 80709-GY, LEV80709GY

Specifications

Type: Toggle Switch, Standard
Gangs: 2
Mounting: Device
Size: Standard
Color: Gray
Material: Thermoplastic, Nylon
Type: Toggle Switch, Standard
Mounting: Device
Color: Gray
Gangs: 2
Size: Standard
Material: Thermoplastic, Nylon