1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, IV Nylon

Item #: 0035895

Cat #: 80704-I

UPC: 078477493359

$ 1.33 EA
Company wide:
593 in stock
Documents & Guides
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.

Overview

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Ivory.

Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.

Also known as: 078477493359, 80704-I, LEV80704I

Specifications

Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Type: Standard, Single Receptacle
Gangs: 1
Color: Ivory
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 1
Size: Standard
Type: Standard, Single Receptacle
Color: Ivory