1-Gang Single Rcpt Wallplate, (1) 1.406" Hole, BR Nylon

Item #: 0035893

Cat #: 80704

UPC: 078477493304

$ 1.33 EA
Company wide:
24 in stock
Documents & Guides
1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Brown.

Overview

1-Gang, (1) 1.406 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Brown.

1-Gang Single 1.406-Inch Hole Device Receptacle Wallplate, Brown

Also known as: 078477493304, 80704, LEV80704

Specifications

Color: Brown
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Type: Standard, Single Receptacle
Gangs: 1
Color: Brown
Size: Standard
Type: Standard, Single Receptacle
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 1