Duplex Receptacle Wallplate, 1-Gang, Nylon, Red

Item #: 0035890

Cat #: 80703-R

UPC: 078477205341

$ 0.84 EA
Company wide:
562 in stock
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Red.

Overview

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Red.

1-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Red

Also known as: 078477205341, 80703-R, LEV80703R

Specifications

Color: Red
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Type: Standard, Duplex
Gangs: 1
Color: Red
Size: Standard
Type: Standard, Duplex
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 1