Duplex Receptacle Wallplate, 1-Gang, Nylon, Ivory

Item #: 0035888

Cat #: 80703-I

UPC: 078477088852

$ 0.84 EA
Company wide:
5,002 in stock
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Ivory.

Overview

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Ivory.

Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.

Also known as: 078477088852, 80703-I, LEV80703I, Jumbo cover

Specifications

Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Type: Standard, Duplex
Gangs: 1
Color: Ivory
Mounting: Device
Material: Thermoplastic, Nylon
Gangs: 1
Size: Standard
Type: Standard, Duplex
Color: Ivory