Duplex Receptacle Wallplate, 1-Gang, Nylon, Gray

Item #: 0035887

Cat #: 80703-GY

UPC: 078477205280

$ 0.84 EA
Company wide:
1,444 in stock
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Gray.

Overview

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Gray.

1-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Gray

Also known as: 078477205280, 80703-GY, LEV80703GY

Specifications

Mounting: Device
Size: Standard
Color: Gray
Material: Thermoplastic, Nylon
Type: Standard
Gangs: 1
Mounting: Device
Color: Gray
Type: Standard
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1