Duplex Receptacle Wallplate, 1-Gang, Nylon, Black

Item #: 0035886

Cat #: 80703-E

UPC: 078477205358

$ 0.84 EA
Company wide:
4,639 in stock
Documents & Guides
1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.

Overview

1-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Black.

1-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Black

Also known as: 078477205358, 80703-E, LEV80703E

Specifications

Mounting: Device
Size: Standard
Color: Black
Material: Thermoplastic, Nylon
Type: Standard, Duplex
Gangs: 1
Mounting: Device
Color: Black
Type: Standard, Duplex
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1