Toggle Switch Wallplate, 1-Gang, Nylon, White

Item #: 0035884

Cat #: 80701-W

UPC: 078477088845

$ 0.84 EA
Company wide:
17,128 in stock
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: White.

Overview

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: White.

Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.

Also known as: 078477088845, 80701-W, LEV80701W

Specifications

Type: Toggle Switch, Standard
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1
Color: White
Type: Toggle Switch, Standard
Size: Standard
Gangs: 1
Mounting: Device
Material: Thermoplastic, Nylon
Color: White