Toggle Switch Wallplate, 1-Gang, Nylon, Red

Item #: 0035883

Cat #: 80701-R

UPC: 078477205532

$ 0.84 EA
Company wide:
34 in stock
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Red.

Overview

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Red.

1-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Red

Also known as: 078477205532, 80701-R, LEV80701R

Specifications

Type: Toggle Switch, Standard
Color: Red
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1
Type: Toggle Switch, Standard
Mounting: Device
Material: Thermoplastic, Nylon
Color: Red
Size: Standard
Gangs: 1