Toggle Switch Wallplate, 1-Gang, Nylon, Black

Item #: 0035880

Cat #: 80701-E

UPC: 078477205556

$ 0.84 EA
Company wide:
1,400 in stock
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Black.

Overview

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Black.

1-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Black

Also known as: 078477205556, 80701-E, LEV80701E

Specifications

Type: Toggle Switch, Standard
Mounting: Device
Size: Standard
Color: Black
Material: Thermoplastic, Nylon
Gangs: 1
Type: Toggle Switch, Standard
Size: Standard
Material: Thermoplastic, Nylon
Mounting: Device
Color: Black
Gangs: 1