Toggle Switch Wallplate, 1-Gang, Nylon, Brown

Item #: 0035879

Cat #: 80701

UPC: 078477205495

$ 0.84 EA
Company wide:
302 in stock
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Brown.

Overview

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Brown.

Familiar and functional, Leviton® traditional wallplates are designed for use with traditional Leviton® devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction and they install quickly and easily. Leviton® offers traditional wallplates in a vast array of colors and configurations.

Also known as: 078477205495, 80701, LEV80701

Specifications

Type: Toggle Switch, Standard
Color: Brown
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1
Type: Toggle Switch, Standard
Mounting: Device
Material: Thermoplastic, Nylon
Color: Brown
Size: Standard
Gangs: 1