Decora Wallplate, 1-Gang, Thermoset, White, Midway

Item #: 0035866

Cat #: 80601-W

UPC: 078477153888

$ 2.09 EA
Company wide:
812 in stock
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoset, Device Mount - White

Overview

1-Gang, Decora/GFCI Device Decora Wallplate, Midway Size, Thermoset, Device Mount - White

1-Gang Decora/GFCI Device Decora Wallplate, Midway Size, Thermoset, Device Mount, White

Also known as: 078477153888, 80601-W, LEV80601W

Specifications

Size: Midway
Mounting: Device
Material: Plastic
Gangs: 1
Color: White
Size: Midway
Material: Plastic
Color: White
Mounting: Device
Gangs: 1