Blank Wallplate, 2-Gang, Thermoset, White, Midway

Item #: 0035858

Cat #: 80525-W

UPC: 078477491980

$ 6.12 EA
Company wide:
87 in stock
Documents & Guides
2-Gang, No Device Blank Wallplate, Midway Size, Thermoset, Box Mount - White.

Overview

2-Gang, No Device Blank Wallplate, Midway Size, Thermoset, Box Mount - White.

Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices.

Also known as: 078477491980, 80525-W, LEV80525W, 2 gang oversized jumbo blank

Specifications

Size: Midway
Gangs: 2
Mounting: Box
Material: Plastic
Color: White
Size: Midway
Mounting: Box
Color: White
Gangs: 2
Material: Plastic