Decora Wallplate, 3-Gang, Thermoset, Gray

Item #: 0035791

Cat #: 80411-GY

UPC: 078477488638

$ 2.23 EA
Company wide:
184 in stock
Documents & Guides
3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Gray

Overview

3-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Gray
Also known as: 078477488638, 80411-GY, LEV80411GY

Specifications

Gangs: 3
Mounting: Device
Size: Standard
Color: Gray
Material: Plastic
Gangs: 3
Size: Standard
Material: Plastic
Mounting: Device
Color: Gray