
$ 1.13 EA
Company wide:
1,398
in stock
Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Ivory
Overview
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Ivory
Leviton® Decora® designer wallplates - available in a wide spectrum of colors and styles - can add subtle elegance to any home. You can go modern with Decora® Plus screwless, snap-on wallplates, which install fast and flawlessly. Sleek, versatile and convenient, they now come in a midway size that gives even greater coverage and can hide unsightly wall surface irregularities. All Leviton® decorative wallplates can stand up to heavy use while coordinating perfectly with paint or wallcoverings. Think of them as the finishing touch to giving a home its signature look.
Also known as: 078477488447, 80409-I, LEV80409I, p2gi
Specifications
| Gangs: | 2 |
| Mounting: | Device |
| Material: | Plastic |
| Color: | Ivory |
| Gangs: | 2 |
| Material: | Plastic |
| Mounting: | Device |
| Color: | Ivory |