Decora Wallplate, 2-Gang, Thermoset, Gray

Item #: 0035785

Cat #: 80409-GY

UPC: 078477488454

$ 1.13 EA
Company wide:
248 in stock
Documents & Guides
2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Gray

Overview

2-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Gray

Leviton Decora Designer Wallplates — available in a wide spectrum of colors and styles — can add subtle elegance to any home. Sleek, versatile and convenient, they also come in a midway size that gives even greater coverage, and can hide unsightly wall surface irregularities. All Leviton Decorative Wallplates can stand up to heavy use while coordinating perfectly with paint or wall coverings. Think of them as the finishing touch to giving a home its signature look.

Also known as: 078477488454, 80409-GY, LEV80409GY

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Color: Gray
Material: Plastic
Gangs: 2
Size: Standard
Material: Plastic
Mounting: Device
Color: Gray