Decora Wallplate, 1-Gang, Nylon, Brown

Item #: 0035773

Cat #: 80401-N

UPC: 078477205570

$ 0.84 EA
Company wide:
423 in stock
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Brown

Overview

1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoplastic Nylon, Device Mount - Brown
Also known as: 078477205570, 80401-N, LEV80401N

Specifications

Color: Brown
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1
Color: Brown
Size: Standard
Gangs: 1
Mounting: Device
Material: Thermoplastic, Nylon