Decora Wallplate, 1-Gang, Thermoset, Ivory

Item #: 0035772

Cat #: 80401-I

UPC: 078477086896

$ 0.55 EA
Company wide:
3,093 in stock
Documents & Guides
1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Ivory

Overview

1-Gang, Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount - Ivory

1-Gang Decora/GFCI Device Decora Wallplate, Standard Size, Thermoset, Device Mount, Ivory

Also known as: 078477086896, 80401-I, LEV80401I

Specifications

Mounting: Device
Size: Standard
Material: Plastic
Gangs: 1
Color: Ivory
Mounting: Device
Material: Plastic
Color: Ivory
Size: Standard
Gangs: 1