PLATT logo

6" Baffle Trim, White

Item #: 0035764
Cat #: 6125WB
UPC: 080083742912
$ 6.81 EA
Company wide:
1,229 in stock
Documents & Guides
6" Full Cone White Baffle, White Self-Flange Ring

Overview

6" Full Cone White Baffle, White Self-Flange Ring
Also known as: 080083742912, 6125WB, HAL6125WB, Trim ring, ert713wht, ert

Specifications

Color: White
Diameter: 6 in
Color: White
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)